Apply to be a TradeMaster!
Main product image of Primary Floor-Mount Flushometer Bowl (White), K-96064-0
Magnifying glass
Hover image to zoom

Primary Floor-Mount Flushometer Bowl (White), K-96064-0

Brand:
Kohler
SKU:
K-96064-0
Rating:
(0)
Q&A:
(0)
Primary Floor-Mount Flushometer Bowl (White), K-96064-0
Magnifying glass
Hover image to zoom
$631.30 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 37.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Just the right size! The Primary toilet offers a low bowl height to accommodate users in kindergartens, grade schools, daycare centers, and children's wards. Precision-engineered to meet the challenges of demanding conditions, this model includes a custom toilet seat equipped with a smaller opening and scalloped side handholds to make it more comfortable for children.

Features:
  • Elongated, 10-1/2" height bowl
  • 1-1/2" (38 mm) top spud
  • 10" x 7" (254 mm x 178 mm) water surface
  • 1-7/8" (48 mm) fully glazed trapway
  • 10" or 12" (254 or 305 mm) rough-in
  • 1.28 gpf - 1.6 gpf (4.8 - 6.0 lpf) flush range
  • The ultra-low water consumption is ideal for water conservation and can help earn Water Efficiency points in the LEED Green Building Rating System
  • Includes toilet seat with scalloped handhold locations
  • Also available with antimicrobial finish K-96064-SS

Specs

–
Series:

Primary

Material:

Vitreous China

Shape:

Elongated

Mount:

Floor

Color:

White

Installation Type:

Floor Mount

Application:

Bathroom

ADA:

Yes

Product Type:

Toilet Bowl

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy