Apply to be a TradeMaster!
Main product image of Primary Floor-Mount Antimicrobial Flushometer Bowl (White), K-96064-SS-0
Magnifying glass
Hover image to zoom

Primary Floor-Mount Antimicrobial Flushometer Bowl (White), K-96064-SS-0

Brand:
Kohler
SKU:
K-96064-SS-0
Rating:
(0)
Q&A:
(0)
Primary Floor-Mount Antimicrobial Flushometer Bowl (White), K-96064-SS-0
Magnifying glass
Hover image to zoom
$658.95 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 37.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White

Description

–
Just the right size! The Primary toilet offers an antimicrobial finish and a low bowl height to accommodate users in kindergartens, grade schools, daycare centers, and children's wards. Precision-engineered to meet the challenges of demanding conditions, this model includes a custom toilet seat equipped with a smaller opening and scalloped side handholds to make it more comfortable for children.

Features:
  • Elongated, 10-1/2" height bowl
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 10" x 7" (254 mm x 178 mm) water surface
  • 1-7/8" (48 mm) fully glazed trapway
  • 10" or 12" (254 or 305 mm) rough-in
  • The ultra-low water consumption is ideal for water conservation and can help earn Water Efficiency points in the LEED Green Building Rating System
  • Includes toilet seat with scalloped handhold locations
  • 1-1/2" (38 mm) top spud
  • 1.28 gpf - 1.6 gpf (4.8 - 6.0 lpf) flush range

Specs

–
Warranty:

1 Year Limited

ADA:

Yes

Series:

Primary

Shape:

Elongated

Product Type:

Toilet Bowl

Material:

Vitreous China

Mount:

Floor

Application:

Bathroom

Installation Type:

Floor Mount

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy