| Product Type: | Bathroom Faucet |
|---|---|
| Number of Handles: | 1 |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 Lead Free |
| Type: | Manual |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Connection Type: | Compression |
| Spout Height: | 1.81" |
| Warranty: | Limited Lifetime |
| Series: | July |
| Shape: | Round |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 1 |
| Finish: | Polished Chrome |
| Application: | Commercial |
| Handle Style: | Lever |
| Drain Type: | Grid Drain |
| Flow Rate (GPM): | 0.5 |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Max Deck Thickness: | 2" |