Apply to be a TradeMaster!
Main product image of Avid Tall Single-Handle Bathroom Sink Faucet, 0.5 Gpm (Matte Black), K-97347-4N-BL
Magnifying glass
Hover image to zoom

Avid Tall Single-Handle Bathroom Sink Faucet, 0.5 Gpm (Matte Black), K-97347-4N-BL

Brand:
Kohler
SKU:
K-97347-4N-BL
Rating:
(0)
Q&A:
(0)
Avid Tall Single-Handle Bathroom Sink Faucet, 0.5 Gpm (Matte Black), K-97347-4N-BL
Magnifying glass
Hover image to zoom
$801.73 each
In Stock
In Stock
Get 39 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–

KOHLER Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. This single-handle bathroom sink faucet's subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.

  • A single handle controls both on/off activation and temperature setting
  • 8" (203 mm) spout height
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4" tailpiece
  • Ideal for vessel sink applications
  • Coordinates with other products in the Avid collection

Specs

–
Application:

Residential

Flow Rate (GPM):

0.5

Finish:

Matte Black

Series:

Avid

Type:

Manual

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy