KOHLER Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. This widespread bathroom sink faucet's subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
| Product Type: | Bathroom Faucet |
|---|---|
| Faucet Configuration: | Widespread |
| Series: | Avid |
| Valve Type: | Ceramic Disc |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense Lead Free |
| Application: | Residential |
| Number of Handles: | 2 |
| Connection Type: | NPSM |
| ADA: | Yes |
| Finish Family: | Brushed Gold / Brass |
| Flow Rate (GPM): | 1 |
| Spout Height: | 4.25" |
| Number of Holes: | 3 |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Connection Size: | 1/2" |
| Drain Type: | Pop-Up |
| Max Deck Thickness: | 2" |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Finish: | Vibrant Brushed Moderne Brass |