Apply to be a TradeMaster!
Main product image of July Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-98146-4-CP
Magnifying glass
Hover image to zoom

July Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-98146-4-CP

Brand:
Kohler
SKU:
K-98146-4-CP
Rating:
(0)
Q&A:
(0)
July Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-98146-4-CP
Magnifying glass
Hover image to zoom
$277.57 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
July Single-handle bathroom sink faucet, 1.2 gpm
  • With its contemporary curves and sleek, simple lines, the July faucet collection brings sophisticated European styling to your bathroom at an approachable price. The single lever handle offers easy, ergonomic control of both water volume and temperature. This faucet includes an escutcheon plate.
  • Single Lever handle allows for both volume and temperature control
  • Inlcudes metal pop-up drain w/ 1-1/4" tailpiece
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 4-3/8" (111 mm) spout reach
  • Single control bathroom sink faucet w/ 6" optional escutcheon plate included
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Valve Type:

Ceramic Disc

Handle Style:

Lever

Application:

Residential

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

WaterSense

Faucet Configuration:

Single Hole

Finish:

Polished Chrome

Number of Holes:

1

3

Material:

Brass

Series:

July

Finish Family:

Chrome

Max Deck Thickness:

2.19"

Type:

Manual

ADA:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.2

Drain Type:

Pop-Up

Spout Height:

2.19"

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy