Apply to be a TradeMaster!
Main product image of Artifacts Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Vibrant Brushed Moderne Brass), K-99259-2MB
Magnifying glass
Hover image to zoom

Artifacts Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Vibrant Brushed Moderne Brass), K-99259-2MB

Brand:
Kohler
SKU:
K-99259-2MB
Rating:
(0)
Q&A:
(0)
Artifacts Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Vibrant Brushed Moderne Brass), K-99259-2MB
Magnifying glass
Hover image to zoom
$951.56 each
In Stock
In Stock
Get 13 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Deck Mounted
Product Highlight: Width (Inches)
6-1/8" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Moderne Brass

Description

Artifacts Pull-down Kitchen Faucet w/ 3-Function sprayhead
  • The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts pull-down Deck Mounted Kitchen Faucet displays vintage style w/ its high-arch spout and turned lever handle. The 3-Function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep, an aerated stream for filling pots, and Sweep spray for cleaning. Kohler's DockNetik docking system secures the sprayhead to the spout.
  • Unique 3-Function pull-down sprayhead allows you to tackle kitchen tasks such as cleaning, rinsing, and filling w/ Sweep spray, BerrySoft spray and aerated stream
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • High-arch 360 Degree rotating swing spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • DockNetik secure docking system locks sprayhead into place when not in use
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

Approvals:

CSA

Type:

Manual

Installation Type:

Deck Mounted

ADA:

Yes

Application:

Residential

Width (Inches):

6-1/8"

Material:

Zinc

Series:

Artifacts

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy