Shop Resideo Sale
Main product image of Artifacts 1-Handle Pull Down Kitchen Faucet (Stainless Steel), K-99260-VS
Magnifying glass
Hover image to zoom

Artifacts 1-Handle Pull Down Kitchen Faucet (Stainless Steel), K-99260-VS

Brand:
Kohler
SKU:
K-99260-VS
Rating:
(0)
Q&A:
(0)
Artifacts 1-Handle Pull Down Kitchen Faucet (Stainless Steel), K-99260-VS
Magnifying glass
Hover image to zoom

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Stainless
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass

Description

–
The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts deck-mount kitchen sink faucet displays vintage style with its high-arch spout and unique handle position, which eliminates interference with backsplashes. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and Sweep spray for cleaning.

Features:
  • Unique three-function pull-down sprayhead allows you to tackle kitchen tasks such as cleaning, rinsing, and filling with Sweep spray, BerrySoft spray and aerated stream
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • Unique handle execution provides intuitive use and eliminates handle interference with backsplash
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • DockNetik secure docking system locks sprayhead into place when not in use

Specs

–
Valve Type:

Ceramic Disc

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Type:

Manual

Handle Style:

Lever

Number of Holes:

1

3

Installation Type:

Deck Mount

Spout Height:

9.63"

Finish Family:

Stainless Steel

ADA:

Yes

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

CEC

Lead Free

Series:

Artifacts

Application:

Residential

Finish:

Vibrant Stainless

Connection Type:

Compression

Material:

Brass

Number of Handles:

1

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Max Deck Thickness:

2.5"

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy