Shop Resideo Sale
Main product image of Artifacts 1-Handle Swing Spout Kitchen Faucet with Spray (Polished Chrome), K-99262-CP
Magnifying glass
Hover image to zoom

Artifacts 1-Handle Swing Spout Kitchen Faucet with Spray (Polished Chrome), K-99262-CP

Brand:
Kohler
SKU:
K-99262-CP
Rating:
(0)
Q&A:
(0)
Artifacts 1-Handle Swing Spout Kitchen Faucet with Spray (Polished Chrome), K-99262-CP
Magnifying glass
Hover image to zoom
$543.75 each
In Stock
In Stock
Get 13 Wed, Nov 18

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome

Description

–
The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts deck-mount kitchen sink faucet displays vintage style with its high-arch swing spout and turned lever handle. The matched two-function sidespray lets you switch between BerrySoft spray for food prep and Sweep spray for cleaning.

Features:
  • Matching two-function side sprayer featuring Sweep Spray and BerrySoft provides convenience for cleaning and food prep
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • High-arch spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 8-1/2" (216 mm) swing spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Handle Style:

Lever

Max Deck Thickness:

3.25"

Number of Handles:

1

Installation Type:

Deck Mount

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Number of Holes:

2

4

Connection Size:

3/8"

Connection Type:

Compression

Application:

Residential

Series:

Artifacts

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Finish:

Polished Chrome

Type:

Manual

ADA:

Yes

Flow Rate (GPM):

1.5

Includes:

Side Sprayer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy