Shop Resideo Sale
Main product image of Artifacts Victorian 1-Handle Kitchen Faucet with Spray (Stainless Steel), K-99265-VS
Magnifying glass
Hover image to zoom

Artifacts Victorian 1-Handle Kitchen Faucet with Spray (Stainless Steel), K-99265-VS

Brand:
Kohler
SKU:
K-99265-VS
Rating:
(0)
Q&A:
(0)
Artifacts Victorian 1-Handle Kitchen Faucet with Spray (Stainless Steel), K-99265-VS
Magnifying glass
Hover image to zoom

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Vibrant Stainless
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Victorian-inspired deck-mount kitchen sink faucet features an elegant column design with convenient swing spout. The matched side spray lets you switch between BerrySoft spray for food prep and Sweep spray for cleaning.

Features:
  • Matching two-function side sprayer featuring Sweep Spray and BerrySoft provides convenience for cleaning and food prep
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • High-arch spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 8-1/2" (216 mm) swing spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Approvals:

NSF/ANSI 61

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Material:

Metal (Unspecified)

Spout Height:

9"

Connection Type:

Compression

Valve Type:

Ceramic Disc

Series:

Artifacts

Flow Rate (GPM):

1.5

Number of Handles:

1

Number of Holes:

2

4

Handle Style:

Lever

Finish:

Vibrant Stainless

Type:

Manual

Finish Family:

Stainless Steel

Includes:

Side Sprayer

Connection Size:

3/8"

Application:

Residential

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Max Deck Thickness:

3.25"

ADA:

Yes

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy