Shop Resideo Sale
Main product image of Artifacts Gentleman's Single-handle Bar Sink Faucet (Matte Black), K-99268-BL
Magnifying glass
Hover image to zoom

Artifacts Gentleman's Single-handle Bar Sink Faucet (Matte Black), K-99268-BL

Brand:
Kohler
SKU:
K-99268-BL
Rating:
(0)
Q&A:
(0)
Artifacts Gentleman's Single-handle Bar Sink Faucet (Matte Black), K-99268-BL
Magnifying glass
Hover image to zoom
K-99268-BL has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
4-1/16" Width
Product Highlight: Installation Type
Deck Mounted

Description

–
Artifacts Gentleman's Single-handle bar sink faucet
  • The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. Inspired by vintage spigots and classic soda fountains, the Artifacts Gentleman's bar Deck Mounted bar sink faucet makes a stylish statement in any kitchen or entertainment area.
  • The vintage artisan inspired top-mount handle provides a unique statement to any kitchen
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Material:

Brass

Series:

Artifacts Gentleman's

Finish:

Matte Black

Width (Inches):

4-1/16"

Type:

Manual

Installation Type:

Deck Mounted

Number of Handles:

1

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm