Shop Resideo Sale
Main product image of Elate Single Handle Lever Bathroom Sink Faucet (Vibrant Brushed Moderne Brass), K-99491-4-2MB
Magnifying glass
Hover image to zoom

Elate Single Handle Lever Bathroom Sink Faucet (Vibrant Brushed Moderne Brass), K-99491-4-2MB

Brand:
Kohler
SKU:
K-99491-4-2MB
Rating:
(0)
Q&A:
(0)
Elate Single Handle Lever Bathroom Sink Faucet (Vibrant Brushed Moderne Brass), K-99491-4-2MB
Magnifying glass
Hover image to zoom
$353.29 each
In Stock
In Stock
Get 50 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–

Inspired by pure geometric style, the form of the Elate bathroom sink faucet has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. The sleek vertical tower design offers a top-mount lever control that is easy to reach.

  • Features
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Leak-free ceramic disc valve allows both volume and temperature control
  • High-temperature limit setting for added safety
  • Includes metal pop-up drain with 1-1/4 in. metal tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Red/blue indexing on handle
  • Flexible supplies for simplified installation
  • Low-flow aerator option available

Specs

–
Type:

Manual

Series:

Elate

Product Type:

Bathroom Faucet

Application:

Residential

Handle Style:

Lever

Flow Rate (GPM):

1.2

Finish:

Vibrant Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy