Apply to be a TradeMaster!
Main product image of Elate Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-99491-4-CP
Magnifying glass
Hover image to zoom

Elate Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-99491-4-CP

Brand:
Kohler
SKU:
K-99491-4-CP
Rating:
(0)
Q&A:
(0)
Elate Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-99491-4-CP
Magnifying glass
Hover image to zoom
K-99491-4-CP has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Installation Type
1-Hole
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
1-13/16" Width
Product Highlight: Finish
Polished Chrome

Description

Elate Single-handle bathroom sink faucet, 1.2 gpm
  • Inspired by pure geometric style, the form of the Elate bathroom sink faucet has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. The sleek vertical tower design offers a top-mount lever control that is easy to reach.
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Leak-free ceramic disc valve allows both volume and temperature control
  • Includes metal pop-up drain w/ 1-1/4" metal tailpiece
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Red/blue indexing on handle
  • Low-flow aerator option available
  • This product will be replaced w/ K-35048-4

Specs

Installation Type:

1-Hole

Type:

Manual

Approvals:

CSA

Material:

Brass

Width (Inches):

1-13/16"

Series:

Elate

Finish:

Polished Chrome

Flow Rate (GPM):

1.2

ADA:

Yes

Number of Handles:

1

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm