Apply to be a TradeMaster!
Main product image of Honesty Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-99760-4-BL
Magnifying glass
Hover image to zoom

Honesty Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-99760-4-BL

Brand:
Kohler
SKU:
K-99760-4-BL
Rating:
(0)
Q&A:
(0)
Honesty Single-handle Bathroom Sink Faucet, 1.2 GPM (Matte Black), K-99760-4-BL
Magnifying glass
Hover image to zoom
$485.46 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black

Description

–
Honesty Single-handle bathroom sink faucet, 1.2 gpm
  • With clean lines and square features, the contemporary Honesty single-handle faucet draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
  • Single Lever handle allows for both volume and temperature control
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Includes metal pop-up drain w/ 1-1/4" (32 mm) tailpiece
  • 4-3/16" (107 mm) spout reach
  • Red/blue indexing on handle
  • Coordinates w/ Honesty faucets accessories, and showering components to complete your bathroom
  • This product will be replaced w/ K-37889-4

Specs

–
Drain Type:

Pop-Up

Material:

Brass

Number of Handles:

1

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

CEC

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

NSF/ANSI 61

Finish Family:

Matte Black

Valve Type:

Ceramic Disc

Series:

Honesty

Type:

Manual

Number of Holes:

1

Spout Height:

4.5"

Application:

Residential

ADA:

Yes

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Finish:

Matte Black

Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy