| Flow Rate (GPM): | 1.2 |
|---|---|
| Product Type: | Bathroom Faucet |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CEC WaterSense Lead Free |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Single Hole |
| Series: | Honesty |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Number of Handles: | 1 |
| Finish Family: | Chrome |
| Material: | Brass |
| Country of Origin: | China |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Finish: | Polished Chrome |
| ADA: | Yes |
| Spout Height: | 4.5" |
| Drain Type: | Pop-Up |
| Handle Style: | Lever |