Apply to be a TradeMaster!
Single-Handle Bathroom Sink Faucet, 0.5 GPM (Vibrant Brushed Moderne Brass), K-99760-4N-2MB

Single-Handle Bathroom Sink Faucet, 0.5 GPM (Vibrant Brushed Moderne Brass), K-99760-4N-2MB

Brand:
Kohler
SKU:
K-99760-4N-2MB
Rating:
(0)
Q&A:
(0)
Single-Handle Bathroom Sink Faucet, 0.5 GPM (Vibrant Brushed Moderne Brass), K-99760-4N-2MB
$522.02 each
In Stock
In Stock
Get 8 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: GPM
0.5 GPM
Product Highlight: Installation Type
1-Hole

Description

Honesty Single-handle bathroom sink faucet, 0.5 gpm

With clean lines and square features, the contemporary Honesty single-handle faucet draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
  • Single Lever handle allows for both volume and temperature control
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Includes metal pop-up drain with 1-1/4" (32 mm) tailpiece
  • Red/blue indexing on handle
  • Coordinates with Honesty faucets accessories, and showering components to complete your bathroom

Specs

Application:

Residential

Finish:

Vibrant Brushed Moderne Brass

ADA:

Yes

GPM:

0.5

Country of Origin:

China

Installation Type:

1-Hole

Type:

Manual

Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy