| Finish: | Matte Black |
|---|---|
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 OBC (Ontario Building Code) ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
| Handle Style: | Lever |
| Connection Type: | NPSM |
| Max Deck Thickness: | 2.75" |
| Warranty: | Limited Lifetime |
| Series: | Honesty |
| Application: | Residential |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Material: | Brass |
| Connection Size: | 1/2" |
| Number of Handles: | 1 |
| Spout Height: | 4.25" |
| Drain Type: | Pop-Up |
| Finish Family: | Matte Black |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 |
| Flow Rate (GPM): | 0.5 |
| Country of Origin: | China |
| Product Type: | Bathroom Faucet |