| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
|---|---|
| Finish Family: | Chrome |
| Application: | Residential |
| Series: | Honesty |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | NPSM |
| Finish: | Polished Chrome |
| Handle Style: | Lever |
| Spout Height: | 4.25" |
| Valve Type: | Ceramic Disc |
| Material: | Brass |
| Product Type: | Bathroom Faucet |
| Number of Holes: | 1 |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Type: | Manual |
| Drain Type: | Pop-Up |
| Faucet Configuration: | Single Hole |
| Connection Size: | 1/2" |
| Warranty: | Limited Lifetime |
| Max Deck Thickness: | 2.75" |