| Approvals: | Lead Free |
|---|---|
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Drain Type: | No Drain |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 0.5 |
| Finish: | Polished Chrome |
| Material: | Brass |
| Faucet Configuration: | Single Hole |
| Series: | July |
| Number of Handles: | 1 |
| Application: | Commercial |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Number of Holes: | 1 |