Apply to be a TradeMaster!
Main product image of Modflex Adjust-A-Bowl Antimicrobial Toilet w/ Mach Tripoint Touchless Dc 1.6 Gpf Flushometer w/ Bedpan Lugs, K-PR25042-T5DS-NA
Magnifying glass
Hover image to zoom

Modflex Adjust-A-Bowl Antimicrobial Toilet w/ Mach Tripoint Touchless Dc 1.6 Gpf Flushometer w/ Bedpan Lugs, K-PR25042-T5DS-NA

Brand:
Kohler
SKU:
K-PR25042-T5DS-NA
Rating:
(0)
Q&A:
(0)
Modflex Adjust-A-Bowl Antimicrobial Toilet w/ Mach Tripoint Touchless Dc 1.6 Gpf Flushometer w/ Bedpan Lugs, K-PR25042-T5DS-NA
Magnifying glass
Hover image to zoom
$1,935.64 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
The KOHLER Modflex Adjust-a-Bowl toilet is a revolutionary retrofit solution for replacing wall-hung toilets with floor-mount toilets. The Modflex Adjust-a-Bowl features an innovative adjustable-height connector that attaches to the existing wall carrier and outlet, easily replacing all wall-hung toilets with outlets between 5" - 8" from the floor without having to modify plumbing behind the wall. It is designed to cover the current wall bowl footprint and requires no refinishing of wall or floor. This retrofit solution saves thousands of dollars in labor and material costs compared to a gut renovation and minimizes lost revenue due to an out-of-service room. The Modflex Adjust-a-Bowl is listed from 1.0 to 1.6 gpf, and comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs.
  • Fixture and touchless flushometer combination is engineered for optimal performance
  • Elongated bowl offers added room and comfort
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 2-1/8" (54 mm) fully glazed trapway
  • 10-1/2" x 7-1/2" (267 x 190 mm) water surface
  • Adjustable connector enables replacement of wall-hung bowls with rim heights from 15" - 18" (381 - 127 mm) and outlets from 5" - 8" (76 - 127 mm)
  • 1.6 gpf (6.0 lpf)
  • Flush valve activation distance is factory-set
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Locking stop cap provides protection against vandalism
  • Powered by 1.5V AA lithium batteries
  • For this combination, order K-25042-SS bowl and K-10TD00R10 flushometer

Specs

–
Product Type:

Toilet Bowl

Gallons Per Flush:

1.6

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy