Apply to be a TradeMaster!
Main product image of Kingston Ultra Antimicrobial Toilet w/ Mach Tripoint Touchless 1.0 Gpf Hes-Powered Flushometer, K-PR84325-T3HS-NA
Magnifying glass
Hover image to zoom

Kingston Ultra Antimicrobial Toilet w/ Mach Tripoint Touchless 1.0 Gpf Hes-Powered Flushometer, K-PR84325-T3HS-NA

Brand:
Kohler
SKU:
K-PR84325-T3HS-NA
Rating:
(0)
Q&A:
(0)
Kingston Ultra Antimicrobial Toilet w/ Mach Tripoint Touchless 1.0 Gpf Hes-Powered Flushometer, K-PR84325-T3HS-NA
Magnifying glass
Hover image to zoom
$1,170.45 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
A redesign of the Kingston bowl, the Kingston Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.0 to 1.6 gpf. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. The Kingston Ultra comes paired with a UL-listed Mach touchless flushometer with Tripoint technology. Together, the bowl and flushometer deliver strong performance to meet demanding commercial restroom needs. This redesign also introduces a more contemporary aesthetic to compliment any décor. The toilet's footprint is designed to cover the current Kingston footprint and all major wall-mount toilets on the market.
  • Fixture and touchless flushometer combination is engineered for optimal performance
  • Elongated bowl offers added room and comfort
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 2-1/8" (54 mm) fully glazed trapway
  • 11" x 8-1/4" (279 mm x 210 mm) water surface
  • 1.0 gpf (3.8 lpf)
  • Flush valve activation distance is factory-set
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Locking stop cap provides protection against vandalism
  • Powered by a 30 year/875,000 cycle hybrid energy cell, based on 72 uses per day
  • For this combination, order K-84325-SS bowl and K-10TH00K10 flushometer
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Mount:

Wall

Product Type:

Toilet Bowl

Gallons Per Flush:

1.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy