| Valve Type: | Ceramic Disc |
|---|---|
| Connection Size: | 3/8" |
| Number of Holes: | 4 3 1 2 |
| Finish: | Vibrant Brushed Moderne Brass |
| Warranty: | Limited Lifetime |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Type: | Manual |
| Approvals: | Lead Free NSF/ANSI 61 CSA B651 ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 |
| Spout Height: | 10.31" |
| Product Type: | Kitchen Faucet |
| Finish Family: | Brushed Gold / Brass |
| Includes: | Soap Dispenser Deck Plate / Escutcheon |
| Series: | Oresund |
| Connection Type: | Compression |
| Flow Rate (GPM): | 1.5 |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Bridge |
| Max Deck Thickness: | 2.5" |
| ADA: | Yes |
| Material: | Metal (Unspecified) |
| Application: | Residential |