| Finish Family: | Chrome |
|---|---|
| Handle Style: | None (Sensor) |
| Finish: | Polished Chrome |
| Installation Type: | Wall Mount |
| Series: | Purist |
| Product Type: | Bathroom Faucet |
| Warranty: | 1 Year Limited |
| ADA: | Yes |
| Country of Origin: | United States |
| Flow Rate (GPM): | 0.5 |
| Application: | Commercial |
| Type: | Sensor (Touchless) |
| Material: | Brass |
| Approvals: | ADA / ICC A117.1 |