| Flow Rate (GPM): | 10 |
|---|---|
| Warranty: | Limited Lifetime |
| Finish Family: | Matte Black |
| Material: | Metal (Unspecified) |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Handle Style: | Lever |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 2 |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Application: | Residential |
| Series: | Hint |
| Number of Holes: | 3 |
| Finish: | Matte Black |
| ADA: | Yes |