Apply to be a TradeMaster!
Main product image of Simplice Two Handle Deck Mount Bathroom Faucet, Trim Only (Matte Black), K-T26426-4-BL
Magnifying glass
Hover image to zoom

Simplice Two Handle Deck Mount Bathroom Faucet, Trim Only (Matte Black), K-T26426-4-BL

Brand:
Kohler
SKU:
K-T26426-4-BL
Rating:
(0)
Q&A:
(0)
Simplice Two Handle Deck Mount Bathroom Faucet, Trim Only (Matte Black), K-T26426-4-BL
Magnifying glass
Hover image to zoom
$509.80 each
In Stock
In Stock
Get 13 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black

Description

–
With an elegant, universal design, Simplice faucets and accessories speak a chic design language that everyone can understand. This Simplice bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.

Features:
  • Two-handle bath faucet trim
  • 7-1/2" (191 mm) gooseneck nondiverter spout with slip-fit connection
  • Valve sold separately
  • Coordinates with other products in the Simplice collection

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Handle Style:

Lever

ADA:

Yes

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Series:

Simplice

Number of Handles:

2

Type:

Manual

Installation Type:

Deck Mount

Application:

Residential

Finish:

Matte Black

Finish Family:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy