| Approvals: | ADA / ICC A117.1 CSA B651 ASME A112.18.1 / CSA B125.1 Lead Free |
|---|---|
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Finish Family: | Polished Nickel |
| ADA: | Yes |
| Handle Style: | Lever |
| Finish: | Vibrant Brushed Nickel |
| Series: | Simplice |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Number of Handles: | 2 |
| Installation Type: | Deck Mount |