| ADA: | Yes |
|---|---|
| Material: | Brass |
| Number of Handles: | 2 |
| Finish: | Vibrant Brushed Nickel |
| Approvals: | OBC (Ontario Building Code) ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Series: | Venza |
| Finish Family: | Polished Nickel |