Apply to be a TradeMaster!
Main product image of Deck-Mount Bath Faucet Handle Trim (Vibrant Brushed Nickel), K-T467-4V-BN
Magnifying glass
Hover image to zoom

Deck-Mount Bath Faucet Handle Trim (Vibrant Brushed Nickel), K-T467-4V-BN

Brand:
Kohler
SKU:
K-T467-4V-BN
Rating:
(0)
Q&A:
(0)
Deck-Mount Bath Faucet Handle Trim (Vibrant Brushed Nickel), K-T467-4V-BN
Magnifying glass
Hover image to zoom
$418.65 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Deck Mounted

Description

Memoirs Stately Deck-mount bath faucet handle trim

Add classic details to your bath with this Memoirs bath handle trim, featuring easy-to-use Deco lever handles. When paired with high-flow ceramic disc valves, this trim offers optimal performance. Extend the theme of timeless elegance of Memoirs to your bath space by adding a coordinating spout.
  • Deco lever handles

Specs

Type:

Manual

Finish:

Vibrant Brushed Nickel

ADA:

No

Application:

Residential

Installation Type:

Deck Mounted

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy