Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Balls & Flappers
Fits Eljer Titan 3" Flapper
Brand:
Korky
SKU:
3030BP
Rating:
(1)
Q&A:
(0)
Hover image to zoom
3030BP has been discontinued
Discontinued August 4, 2020
This product has been discontinued.
This item replaces:
C04033
Suggested Alternative:
Korky Universal 3" Flapper
Brand:
Korky
SKU:
3060BP
(5)
Order by
today
, receive 402 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
ljer Titan Flapper
Contains Chlorazone material which resists all chlorines
Made of Premium red rubber
3 Inch Sealing surface for larger toilet flush valves
easy to install
Specs
–
Type:
Seal
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Perfect transaction, thanks! Definitely would buy again.
Product as expected, super fast shipping.
IM
Ann Arbor, MI
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video