Shop Resideo Sale
Main product image of Korky Universal 3" Flapper
Magnifying glass
Hover image to zoom

Korky Universal 3" Flapper

Brand:
Korky
SKU:
3060BP
Rating:
(5)
Q&A:
(0)
Korky Universal 3" Flapper
Magnifying glass
Hover image to zoom
$11.61 each
In Stock
In Stock
Get 295 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Korky 3 inch Universal Toilet Tank Flapper is adjustable to match your original toilet's performance. It has a universal design and will fit oversized 3 inch flush valves found in newer 1.6 and 1.28 gpf toilets since the year 2005. The exclusive longest lasting red rubber resists chlorine, bacteria, city water treatment, hard water, and well water. The adjustable toilet tank flapper has multiple settings to ensure it fits popular 3 inch toilet models including: TOTO, American Standard, Gerber, Mansfield, and others. Made of flexible rubber for a tight seal and easy to install, the 3060 toilet parts include: (1) Adjustable 3 inch Flapper and (1) Stainless Steel Chain.

Product Features
  • Adjustable to match OEM specifications
  • Universal design adjusts to fit all 3" flush valves
  • White vent band rotates to adjust to setting for toilet's optimum performance
  • Proven longest lasting
  • Stainless steel chain


The 3060 toilet flapper fits the majority of 3-inch toilets. Below is a select few popular toilet brands, models and tank numbers
  • American Standard Toilets: Actifresh (4191A), Cadet 3 (4021), Cadet 3 Flowise HET (2568, 4019, 4021, 4021N), Clean (4000), Edgemere (4159A), Titan Elite (4117A)
  • Aquasource Toilets: blue flapper (98923), white flapper (98923) and 810485
  • Crane Toilet: SureFlush (31242)
  • Delta Toilets: Corrente (RP71179), Prelude (RP71192), Riosa (RP71191), Riosa Select (RP84502)
  • Eljer Toilets: Diplomat (4021), Titan (141-0777)
  • Ferguson Toilet: PROFLO HET (PF9400)
  • Gerber Toilets: Avalanche (28-890), Avalanche HE (28-890)
  • Glacier Bay Toilets: N2428T, N2428RB, TQRS1NP4P1, 173-239, 331-725T, 1002-109-308/N2442T
  • Jacuzzi Toilets: Era (BK37), Espree (EZ36), Lyndsay (SW08959, SW08969, SW09959), Maxima (EZ37), Perfecta (EZ33), Prestige (GV80)
  • Cimarron (K-4634)
  • Mansfield Toilets: Barrett (106), Brentwood (3147), Denali (3916), Maverick (102), Maverick 1.28 (112), Protector (1386), Summit ADA (386), Waverty 1.28 (3195)
  • Pegasus Toilets: Colonnade (152-143), Westminster (164-146)
  • Project Source
  • TOTO Toilets: Drake (ST743), EcoDrake (743E), Supreme (MS863113, MS864114), Ultimate (MS853113, MS854114)
  • Tuscany Toilets: Erie (Z58R16S19306), Huron (Z59E16S19306)
  • And many more!

Specs

–
Type:

Flapper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Korky Plus Universal Toilet Flapper
SKU: 2001BP
Korky

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will continue to use this flapper.

This flapper fits many toilets well.
Plumbing fool
Naugatuck CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised..

my go to place for all my supplies so ..thanks for coming though always..
Gabriel
Los Angeles CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Worked as advertised would buy again.
Maintenance
Jericho vt
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality

Great service..m
Nestor
Miami
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Korky Universal 3in flapper

replaced 6 of these units on Kohler toilets. Easy installation and work perfect. Great price with fast shipping
bg
Atlanta, GA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy