Apply to be a TradeMaster!
Main product image of 2" Adjustable Flush Valve & Flapper
Magnifying glass
Hover image to zoom

2" Adjustable Flush Valve & Flapper

Brand:
Korky
SKU:
4020PK
Rating:
(1)
Q&A:
(0)
2" Adjustable Flush Valve & Flapper
Magnifying glass
Hover image to zoom
$10.39 each
In Stock
In Stock
Get 21 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Quick to install, adjustable height means no hack sawing required
  • Universal design, fits all 2-piece toilet tank brands
  • Height easily adjusts from 7" to 11-1/2"
  • Oversized tube and funnel reduce flood risk
  • Kit includes: flush valve & Korky Plus flapper
  • Fixes: Leak between tank and bowl, worn flush valve seating surface
  • Stainless steel chain

Specs

–
Type:

Flush Valve

Flapper

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again if the product is reliable.

How to adjust for stronger flushing with KORKY products ?
sary
Charlotte, NC
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy