Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Balls & Flappers
Fit-All Tank Ball
Brand:
Korky
SKU:
424BP
Rating:
(1)
Q&A:
(0)
Hover image to zoom
424BP has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Install Instructions
Install Instructions
Description
–
Constructed of rubber with a tapered seat and reinforced top
Universal design fits most flush valves
Specs
–
Type:
Tank Ball
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Tank Ball w/ Brass Rod for Toilet Flapper
SKU:
5100
Fluidmaster
3" Tri-Seal Tank Ball
SKU:
C04031
Jones Stephens
Tank Ball Flapper for 88921 and Eljer Touch Flush Assemblies
SKU:
425BP
Korky
5103 American Standard Toilet Snap on Seat Disc
SKU:
5103
Fluidmaster
Douglas Brass Flush Valve
SKU:
C05071
Jones Stephens
White Toilet Bolt Caps (Pack of 2)
SKU:
7115
Fluidmaster
502P21 Universal Flapper with Microban (Red)
SKU:
502P21
Fluidmaster
Anti-Siphon Fill Valve w/ Brass Shank
SKU:
PRO45B
Fluidmaster
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Excellent product and delivery
Perfect fit and operation in a 50+ year old toilet I did not want to replace.
chuck
Petersham, ma
11 years ago
Verified Buyer
Was this review helpful to you?
5
0
Flag this review
×
Video