Apply to be a TradeMaster!
Main product image of StrongARM Handle & Lever (White)
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (White)

Brand:
Korky
SKU:
6060BP
Rating:
(0)
Q&A:
(0)
StrongARM Handle & Lever (White)
Magnifying glass
Hover image to zoom
6060BP has been discontinued
Discontinued August 26, 2020
This product has been discontinued.
Suggested Alternative:
StrongARM Handle & Lever (Wave White)
Brand:
Korky
SKU:6062BP
(1)
Order by today, receive 10 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
White

Description

Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever fits easily adjusts to fit all tank positions including: front, side, angle and down. Optimized for use with both 2” & 3” flappers and canister-style flush valves, the engineer grade material performs as well as brass and aluminum levers. Reinforced in common stress areas, the StrongARM lever is adjustable to eliminate the need to bend for fitment. Easy to install, the 6060 includes: (1) White Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook.

  • White
  • Lever Style - Classic
  • Lanyard Clip Included - Yes
  • Resists Chlorine - Yes
  • Mounting Style - Front, Side, Angle, Side Down, Right and Left
  • Fits Brands - Universal
  • Warranty - 5 Year

Specs

Finish:

White

Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm