Apply to be a TradeMaster!
Main product image of StrongARM Handle & Lever (Wave White)
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (Wave White)

Brand:
Korky
SKU:
6062BP
Rating:
(1)
Q&A:
(0)
StrongARM Handle & Lever (Wave White)
Magnifying glass
Hover image to zoom
$15.99 each
BOX UP & SAVE 11%
$71.25 box of 5
$14.25 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–

Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever easily adjusts to fit all tank positions including: front, side, angle, right and down. This toilet lever is used with both 2" & 3" toilet flappers and canister-style flush valves, the engineer grade material in common stress areas performs as well as brass and aluminum levers. The StrongARM lever is adjustable to eliminate the need to bend for fitment and fits most popular brands, including American Standard, TOTO; others. The wave style toilet flush handle, in a white finish, is a great way to upgrade any toilet and complement the bathroom's decor. Easy to install, the 602 toilet parts include: (1) WhiteToilet Flush Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook.


  • White finish in a wave design
  • Adjustable to fit all tank positions; front, side, angle, side down, right and left
  • Corrosion resistant; guaranteed not to rust
  • 5 year warranty

Specs

–
Finish:

White

Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

StrongARM Handle & Faucet Style Lever (Chrome)
SKU: 6051BP
Korky

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

The handle and lever works well. There is a wide range of adjustment. We have a Toto brand toilet. the directions are clear but required reading a couple of times. I am very satisfied with the resulting installation.
Tom
Orinda, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy