Apply to be a TradeMaster!
Main product image of StrongARM Handle & Lever (Faucet Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (Faucet Oil Rubbed Bronze)

Brand:
Korky
SKU:
6081BP
Rating:
(5)
Q&A:
(0)
StrongARM Handle & Lever (Faucet Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$16.54 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever easily adjusts to fit all tank positions including: front, side, angle and down. Optimized for use with both 2" & 3" flappers and canister-style flush valves, the engineer grade material performs as well as brass and aluminum levers. Reinforced in common stress areas, the StrongARM lever is adjustable to eliminate the need to bend for fitment. Fits most popular brands, including American Standard, TOTO & all others. Easy to install, the 6081 includes: (1) Oil Rubbed Bronze Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook.

  • Part Type: Toilet Handle and Lever
  • Lever Finish: Oil Rubbed Bronze | Oiled Bronze
  • Lever Style: Faucet
  • Lanyard Clip Included: Yes
  • Corrosion Resistant: Yes
  • Mounting Style: Front, Side, Angle, Side Down, Right and Left
  • Fits Brands: Universal
  • Warranty: 5 Year

Specs

–
Finish:

Oil Rubbed Bronze

Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

yes

coordinating the color scheme of bathroom. Fits right in. Works great, easy install.
mike
oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fully adjustable and made very sturdy.
Rich
Daytona Beach FL.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product, Great Price

Works great, hope the plastic lasts longer than the metal on the previous levers I had. Best price online.
Chris
Phoenix, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

The StrongArm Handle has such adjustment flexibility that I cannot imagine a toilet it will not fit. After purchasing, and then returning, two other rubbed bronze handles to fit our curved face tank I ran across the StrongArm. It was installed in our four toilets exceptionally easy and fast. The StrongArm Handle & Lever is an excellent product.
Walley
Abita Springs. Louisiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The toilet handle worked as advertised and the oil rubbed bronze finish matches the other plumbing fixtures perfectly!
Sam
Muenster, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy