Shop Resideo Sale
Main product image of StrongARM Handle & Lever (Faucet Brushed Nickel)
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (Faucet Brushed Nickel)

Brand:
Korky
SKU:
6071BP
Rating:
(3)
Q&A:
(0)
StrongARM Handle & Lever (Faucet Brushed Nickel)
Magnifying glass
Hover image to zoom
$17.99 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever easily adjusts to fit all tank positions including: front, side, angle and down. Optimized for use with both 2" & 3" flappers and canister-style flush valves, the engineer grade material performs as well as brass and aluminum levers. Reinforced in common stress areas, the StrongARM lever is adjustable to eliminate the need to bend for fitment. Fits most popular brands, including American Standard, TOTO & all others. Easy to install, the 6071 includes: (1) Brushed Nickel Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook.

  • Part Type: Toilet Handle and Lever
  • Lever Finish: Brushed Nickel
  • Lever Style: Classic
  • Lanyard Clip Included Yes
  • Mounting Style: Front, Side, Angle, Side Down, Right and Left
  • Fits Brands: Universal
  • Corrosion Resistant: Yes
  • Warranty: 5 Year

Specs

–
Finish:

Brushed Nickel

Type:

Tank Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Outstanding Service

I was in trouble with my brand new toilet and checking on YouTube, they recommended a universal flush handle and I found it at SupplyHouse. I found the product and it was shipped immediately and arrived when it was suppose to. As I taking apart the old flush handle, my friend, the general handyman stopped me and fixed my problem with a plastic hex nut. Eventhough I did not have use the universal flush unit from Supplyhouse, I was grateful for their quick response and their return policy was prompt with my refund..
Ray
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying these again

These tank levers are universal for a multitude of different angle tank levers.
Pat
Northern NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I will tell you right off the bat that I was very sceptical of a plastic constructed device, but after installing and using this device for a while I am very happy with this device and would buy again.
Robert
WATSEKA, Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy