Apply to be a TradeMaster!
Main product image of 2" Kozy Kollar Roof Flashing Kit
Magnifying glass
Hover image to zoom

2" Kozy Kollar Roof Flashing Kit

SKU:
PV-2
Rating:
(2)
Q&A:
(0)
2" Kozy Kollar Roof Flashing Kit
Magnifying glass
Hover image to zoom
$96.93 each
In Stock
In Stock
Get 41 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Size
11" x 8"
Product Highlight: Material
EPDM

Description

–
Allowable Roof materials: three tab conventional shingles, architectural shingle, metal roof with solid substrate, and rolled roofing with solid substrate.

Product Features:
  • Easily installed from inside the building by one person in 10 minutes.
  • Designed for roofs that are flat to 14/12 pitch. Can also be used for metal roof flashing.
  • Works on conventional shingles, architectural shingles, rolled roofing materials, and metal roofs.
  • Forms a weather-tight seal on four sides, eliminating the problems caused by wind, rain, or snow.
  • Install in any weather, even winter.
  • No more expensive safety equipment, extension ladders, or OSHA fines.
  • No more life-risking services to install someone else's flashing.

Product Specifications:
  • Kozy Kollar EPDM rubber roof flange with heat resistance to 180 degrees Fahrenheit
  • Molded around a .125 steel Main Fame with six casehardened 1/4 - 20 female stand-offs installed.
  • Two plated 1.5’’ x 10.25’’ x .104’’ Lower Mounting Plates
  • Six 1/4 - 20 x 2.5’’ plated studs
  • Six 1/4 - 20 x 7/8’’plated couplings torqued to 3 foot pounds
  • 1.5 oz tube of Permatex 2-A.
  • Roof Slope: 1/12 pitch to 12/12 pitch
  • Dimensions: 11" L x 8’’ W

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

2"

Size:

11" x 8"

Material:

EPDM

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product. Very easy to install.

I installed this in about 15 minutes and it has performed as promised for several years now.
Bob
Saint Charles, MO
1 years ago
Was this review helpful to you?

I would buy this product again

Very easy to install, follow directions, No need to climb on a roof again!!
Mot
Walpole Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy