Apply to be a TradeMaster!
Main product image of 4" Kozy Kollar Roof Flashing Kit
Magnifying glass
Hover image to zoom

4" Kozy Kollar Roof Flashing Kit

SKU:
PV-4
Rating:
(0)
Q&A:
(0)
4" Kozy Kollar Roof Flashing Kit
Magnifying glass
Hover image to zoom
$131.25 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
12.75" x 9.25"
Product Highlight: Material
EPDM

Description

–
Allowable Roof materials: three tab conventional shingles, architectural shingle, metal roof with solid substrate, and rolled roofing with solid substrate.

Product Features:
  • Easily installed from inside the building by one person in 10 minutes.
  • Designed for roofs that are flat to 14/12 pitch. Can also be used for metal roof flashing.
  • Works on conventional shingles, architectural shingles, rolled roofing materials, and metal roofs.
  • Forms a weather-tight seal on four sides, eliminating the problems caused by wind, rain, or snow.
  • Install in any weather, even winter.
  • No more expensive safety equipment, extension ladders, or OSHA fines.
  • No more life-risking services to install someone else's flashing.

Product Specifications:
  • 4’’ Kozy Kollar EPDM rubber roof flange with heat resistance to 180 degrees Fahrenheit
  • Molded around a .125 steel Main Fame with seven casehardened 1/4 - 20 female standoffs installed
  • .105 Plated Sub Frame
  • Seven 1/4 - 20 x 2.5’’ plated studs
  • Seven 1/4 - 20 x 7/8’’plated couplings torqued to 3 foot pounds
  • Size: 12.75’’ L 9.25’’ W
  • 1.5 oz tube of Permatex 2-A
  • Roof Slope - 1/12 pitch to 12/12 pitch

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

4"

Size:

12.75" x 9.25"

Material:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy