Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Length (Inches)
–

14" (1)
22" (2)
30" (1)

Price Range
–

$30 to $35 (1)
$40 to $45 (2)
$60 to $70 (3)

Krowne E-Z Install Water Line Kits

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of Stainless Steel Line for Deck Mount Faucet, 21-195L
$42.34 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of E-Z Install Wall Mount Faucet Line Kit With 3/8" Copper Tubing (14" Long), 21-440L
$34.27 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of E-Z Install Wall Mount Faucet Stainless Steel Water Line Kit (3/8", 22" Long), 21-443L
$43.29 each
In Stock
Get 119 by Mon, Nov 23
In Stock
Get 119 by Mon, Nov 23
Compare
Product Image of E-Z Install Wall Mount Faucet Stainless Steel Water Line Kit (1/2", 22" Long), 21-444L
$60.23 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of E-Z Install Wall Mount Stainless Steel Water Line Kit, 3/8", 30" Long, (Includes Mounting Hardware), 21-445L
E-Z Install Wall Mount Stainless Steel Water Line Kit, 3/8", 30" Long, (Includes Mounting Hardware), 21-445L
SKU: 21-445L
Krowne Metal
SKU: 21-445L
Brand: Krowne Metal
(2)
$63.75 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of Royal Series Ultimate E-Z Install Kit, 21-534L
Royal Series Ultimate E-Z Install Kit, 21-534L
SKU: 21-534L
Krowne Metal
SKU: 21-534L
Brand: Krowne Metal
$64.30 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Krowne E-Z Install Water Line Kits

Krowne E-Z Install Water Line Kits connect commercial faucets to a building's water supply without soldering or Teflon tape. Kits like the 21-443L include two 3/8 inch stainless steel braided supply hoses with swivel compression fittings on both ends, letting a plumber complete the connection with hand tools alone. Foodservice contractors and facility maintenance techs use these kits on bar and restaurant faucet installs where minimizing downtime in a working kitchen matters. Because the fittings are compression rather than soldered, a tech can swap a damaged hose or replace a faucet without cutting into existing supply lines or opening a torch near a food prep area. Choosing the right kit means matching hose length, fitting size, and connection type to the faucet and supply stub being connected, since Krowne offers several configurations built for different faucet series and supply line setups.

Subcategories

  • Standard Wall Mount Kits (21-443L): The 21-443L kit includes two 3/8 inch stainless steel braided supply hoses, each 22 inches long, built for standard wall mount faucet installs. Swivel compression fittings on both ends connect to a 1/2 inch NPS elbow on the faucet side and a 3/8 inch compression connection on the supply side. Plumbers use this kit on routine wall mount faucet replacements where no additional mounting hardware is needed. The kit meets NSF/ANSI 372 lead-free requirements and ASME A112.18.1 and CSA B125.1 standards.
  • High Volume Kits (21-444L): The 21-444L High Volume kit swaps in larger fittings for faucets with higher flow demands, using a 1/2 inch NPT elbow with swivel compression on the faucet side. The supply side uses a 5/8 inch OD compression fitting that converts to a 1/2 inch NPS male connection when needed. Contractors specify this kit for high-volume bar or dish station faucets where standard 3/8 inch lines aren't sized correctly for the application. The larger fittings handle greater water flow without restricting supply pressure.
  • Kits with Mounting Hardware (21-445L): The 21-445L kit bundles two 30 inch braided stainless steel supply hoses with a full mounting hardware set, including 1/2 inch NPS nipples, rubber washers, rosette washers, and locknuts. A 1/2 inch NPT close elbow with swivel compression connects to the faucet side, while 3/8 inch compression fittings handle the supply side. This configuration suits new faucet installs where the sink deck doesn't already have mounting hardware in place. Facility techs pick this kit when replacing both the faucet and its mounting hardware in the same job.
  • Faucet Adaptor Kits (21-534L): The Ultimate E-Z Install Faucet Adaptor lets a plumber mount a Royal Series faucet onto existing Fisher, Chicago, Central Brass, or 12-8XXL Krowne supply inlets. Using this adaptor eliminates the need to replace the supply inlets already installed on a sink. Contractors use this kit when upgrading a faucet brand or series without tearing into the sink deck to swap supply inlets. The adaptor cuts installation time compared with a full supply inlet replacement.

Buying Guide

Flow requirement is the first thing to check before ordering a kit. Standard bar and prep sink faucets work fine with the 3/8 inch hoses in a kit like the 21-443L, but higher-volume faucets on dish stations or heavy-use bar setups need the 5/8 inch supply connection in the High Volume 21-444L kit to avoid restricting flow.

Existing hardware on the sink deck determines whether a full mounting kit is needed. A faucet replacement on a deck that already has mounting hardware in place only needs supply hoses, while a new install or a deck missing hardware calls for a kit like the 21-445L that bundles nipples, washers, and locknuts along with the hoses.

Faucet brand compatibility matters when switching series. Choosing among Krowne E-Z Install Water Line Kits sometimes means selecting an adaptor rather than a standard hose kit, since the 21-534L Ultimate E-Z Install Faucet Adaptor lets a Royal Series faucet mount directly onto existing Fisher, Chicago, Central Brass, or Krowne 12-8XXL supply inlets without replacing those inlets.

Hose length and fitting type round out the decision. Kits with 22 inch hoses suit standard sink depths, while kits with 30 inch hoses give extra slack for deeper cabinets or awkward supply line routing. All of these kits use compression fittings instead of solder joints, so no torch or Teflon tape is needed on the job, which keeps installation quick in an active commercial kitchen.

Frequently Asked Questions

What's the difference between the 21-443L and 21-444L kits?

The 21-443L uses 3/8 inch stainless steel braided hoses with a 1/2 inch NPS elbow on the faucet side, sized for standard flow faucets. The 21-444L High Volume kit steps up to a 5/8 inch OD compression connection on the supply side and a 1/2 inch NPT elbow on the faucet side, built for faucets with higher flow demands. Picking between them comes down to the flow rating of the faucet being installed.

Does an E-Z Install kit require soldering?

No soldering or Teflon tape is required on any of the E-Z Install kits, since every connection uses compression fittings. Swivel compression fittings connect the hose to both the faucet and the supply stub by hand-tightening and finishing with a wrench. Skipping the torch keeps installation faster and safer in an active commercial kitchen.

When does a kit need extra mounting hardware?

A kit with extra mounting hardware, like the 21-445L, is needed when the sink deck doesn't already have nipples, washers, and locknuts in place. New faucet installs or full sink replacements typically need the complete hardware set included in that kit. A straightforward faucet swap on a deck that already has mounting hardware usually only needs the supply hoses.

Can a Royal Series faucet be installed on an existing Fisher or Chicago supply inlet?

The 21-534L Ultimate E-Z Install Faucet Adaptor lets a Royal Series faucet mount directly onto existing Fisher, Chicago, Central Brass, or Krowne 12-8XXL supply inlets. Using the adaptor removes the need to replace those existing supply inlets during the faucet swap. The adaptor works specifically with Royal Series faucets rather than other faucet lines.

Are E-Z Install water line kits lead-free?

The 21-443L kit carries NSF/ANSI 372 certification for lead-free compliance and meets ASME A112.18.1 and CSA B125.1 standards for faucet supply connections. Lead-free compliance matters for any potable water connection in a commercial kitchen. Checking for the same certification on other kits in the line confirms they meet the same drinking water safety standards.

Didn't find what you're looking for? 
Let us know
.