Apply to be a TradeMaster!
Main product image of E-Z Install Wall Mount Faucet Stainless Steel Water Line Kit (3/8", 22" Long), 21-443L
Magnifying glass
Hover image to zoom

E-Z Install Wall Mount Faucet Stainless Steel Water Line Kit (3/8", 22" Long), 21-443L

SKU:
21-443L
Rating:
(5)
Q&A:
(0)
E-Z Install Wall Mount Faucet Stainless Steel Water Line Kit (3/8", 22" Long), 21-443L
Magnifying glass
Hover image to zoom
$43.29 each
In Stock
In Stock
Get 119 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
22" Length
Product Highlight: Mount
Wall

Description

–

E-Z Install Wall Mount Faucet Stainless Steel Water Line Kit (3/8", 22" Long)


Features:

  • (2) 3/8" Stainless Steel Braided Flexible Supply Hoses
  • Includes 1/2" NPT Close Elbows w/ Swivel Compression fittings on faucet side & 3/8" Swivel Compression fittings on water supply side
  • No soldering or teflon tape required

Specs

–
Product Type:

Water Line Kit

Length (Inches):

22"

Mount:

Wall
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
You May Also Need

Royal Series Deck Mounting Kit, 21-194L
SKU: 21-194L
Krowne Metal

Product Reviews

4.4 out of 5 reviews
75% would recommend this product
4.4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

fit perfect behind wall mounted sink
Plumber
Patagonia Az
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great quality
Saul
Dallas tx
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I was retro fitting an old caste iron sink. The faucet didn't come with half inch mounting nipples to mount the faucet to the sink. I had to get this information from a plumber that I meet at the supply house along with information on how to make a water tight connection to the supply line. The mounting instructions from delta were brief and incomplete. A call to supplyhouse resulted in no help and no call back that they said would happen on monday.
Disgruntled
De Pere, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

E-Z Install sink water supply line kit

These Crowne Sink supply lines are needed for Crowne stainless kitchen sinks. Given the tight quarter nature of those sinks, these supply lines do the job quick and easy.
Frank
Santa Fe
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but worth the $$$

Great for commercial sinks
BradyP
Grand Island, NE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?