| Application: | Residential |
|---|---|
| Flow Rate (GPM): | 2.2 |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Number of Holes: | 3 1 |
| Includes: | Deck Plate / Escutcheon |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Series: | Krowne Home |
| Material: | Stainless Steel |
| Faucet Configuration: | Single Hole |
| Finish: | Brushed Gold |
| Finish Family: | Brushed Gold / Brass |
| Number of Handles: | 1 |
| Warranty: | 5 Year Limited |
| Product Type: | Kitchen Faucet |