Apply to be a TradeMaster!
Main product image of Atmospheric Vacuum Breaker, 21-450L
Magnifying glass
Hover image to zoom
Atmospheric Vacuum Breaker, 21-450L
Magnifying glass
Hover image to zoom
$145.02 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes

Description

–
Atmospheric Vacuum Breaker

Features:
  • Converts Royal Series faucet to Utility Spray or Pot Filler
  • Fits onto standard size spout opening
  • Full size orifice assures pipe size capacity
  • High water flow with minimal pressure loss
  • Temperature up to 210°F(99°C)
  • ASSE 1001
  • Low Lead Compliant

Specs

–
Product Type:

Vacuum Breaker

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy