Krowne Adapters are fittings that let foodservice plumbing crews connect Krowne faucets, spouts, and sensor components to existing supply lines and competing faucet bodies without replacing the whole fixture. The lineup spans spout adapters, supply inlet adaptors, and electronic faucet power accessories built for commercial kitchens, bars, and institutional foodservice operations. Model 21-117L, for instance, adapts a Krowne spout to fit Chicago 00-47 Series faucet bodies, so an operator running mixed-brand fixtures can swap a worn spout without sourcing a full replacement unit. Other adapters bridge supply inlets from Fisher, Central Brass, and older Krowne models onto current Royal Series faucets, cutting the labor tied to a full fixture swap. Electronic faucet power adapters eliminate battery changes on sensor-operated units, a detail that matters in high-traffic kitchens where downtime costs real money. For plumbers and facility managers juggling multiple faucet brands across a property, these adapters turn what would be a full fixture replacement into a focused repair.
Subcategories
Buying Guide
Start by identifying the faucet brand and series already installed before ordering a Krowne adapter. A spout swap calls for a different part than a supply inlet upgrade, and picking the wrong one means a second order and another trip to the job site. Check the thread size and connection style on the existing faucet body first; Krowne Adapters cover a range of NPT and NPS thread sizes across the Royal, Diamond, and Silver Series tiers, so matching the thread spec narrows the choice fast.
Certification matters when the install touches potable water. Adaptors like the 21-534L carry NSF-61 and NSF/ANSI 372 certification, which health inspectors look for on any component that contacts drinking water in a commercial kitchen. Confirm the certification applies to the specific model being ordered rather than assuming it covers the whole adapter line.
Electronic faucets add another variable. A sensor faucet running on batteries alone means recurring maintenance calls, so an AC power adapter rated for the number of faucets on that circuit cuts down on service visits. Model 16-199, for example, powers up to eight faucets from one adapter.
Finally, weigh retrofit against replacement. An adapter that lets an existing supply inlet or faucet body stay in place usually means less demolition and a shorter job than pulling the whole fixture, which matters most on a tight schedule.
Frequently Asked Questions
What is the difference between a Krowne spout adapter and a supply inlet adaptor?
A spout adapter lets a new Krowne spout thread onto an existing faucet body from another brand, while a supply inlet adaptor lets a new Krowne faucet mount onto supply lines left behind by a different manufacturer. Krowne Adapters cover both jobs, so the choice comes down to which part failed on the existing fixture. Spout adapters handle a worn or damaged spout, and supply inlet adaptors handle a full faucet body replacement without touching the wall plumbing.
Will a Krowne adapter work with faucet bodies from other manufacturers?
Several Krowne Adapters are built specifically to cross brands. Model 21-117L, for example, adapts a Krowne spout to fit Chicago 00-47 Series faucet bodies, and the 21-534L mounts Royal Series faucets onto Fisher, Chicago, or Central Brass supply inlets. Checking the model number against the installed faucet brand confirms compatibility before ordering.
Are Krowne Adapters certified for potable water use?
Certification is model-specific rather than category-wide. The 21-534L supply inlet adaptor carries NSF-61 and NSF/ANSI 372 certification for potable water contact, which matters on any job that needs to pass a health inspection. Confirming certification on the exact model ordered avoids a failed inspection later.
How does an electronic faucet power adapter cut down on maintenance?
An electronic faucet power adapter supplies line power to sensor faucets instead of relying on batteries that need regular replacement. Model 16-199 powers up to eight electronic faucets from a single adapter, which reduces the number of service calls tied to dead batteries across a bank of sensor faucets in a cafeteria or wash station.
What thread sizes do Krowne series adaptors cover?
Series adaptors bridge Krowne's Royal, Diamond, and Silver Series components and cover inlet thread sizes including 1/2 inch NPT male and 3/8 inch NPT female. Matching the thread size on the adaptor to the existing supply connection determines which faucet bodies and spouts it will accept.