Apply to be a TradeMaster!
Main product image of Rigid Tee Assembly, 21-545L
Magnifying glass
Hover image to zoom
Rigid Tee Assembly, 21-545L
Magnifying glass
Hover image to zoom
$53.27 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Chrome Plated Brass

Description

–
Features:
  • Fits most manufacturers
  • Installs on Pre-Rinse bases
  • 3/8" NPT Close Nipple
  • 3/8" NPT Female Thread
  • 3/8" NPT Tee Fitting on side
  • Chrome plated brass

Specs

–
Product Type:

Tee

Connection Size:

3/8"

Material:

Chrome Plated Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy