Apply to be a TradeMaster!
Main product image of 1-1/2" Full Flange Stainless Steel Drain, 23-121
Magnifying glass
Hover image to zoom

1-1/2" Full Flange Stainless Steel Drain, 23-121

SKU:
23-121
Rating:
(0)
Q&A:
(0)
1-1/2" Full Flange Stainless Steel Drain, 23-121
Magnifying glass
Hover image to zoom
$8.34 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

For 1-1/2" sink opening


Features:

  • 2-1/2" top diameter
  • 1-1/2" NPS male NPT
  • locknut and washer included
  • used on Krowne "HS" Series Hand Sinks

Specs

–
Product Type:

Drain

Size:

1-1/2"

Material:

Stainless Steel

Diameter (Inches):

2-1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy