Apply to be a TradeMaster!
Filter menu expanded

Filters

15 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Product Type
–

Drain (7)
Replacement Basket (3)
Strainer (5)

Size
–

1/2" (1)
1" (2)
1-1/2" (2)
2" (1)
8" (1)

Price Range
–

$1 to $5 (1)
$5 to $10 (3)
$10 to $15 (2)
$15 to $20 (4)
$20 to $25 (2)
$25 to $30 (2)
$45 to $50 (1)

Krowne Drains

Help Face
Need a little help?
15 items
Grid
List
Compare
Product Image of 1/2" NPS Nickel Plated Brass Drain, 23-110
$19.00 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 1" NPS Nickel Plated Brass Drain, 23-111
$19.98 each
In Stock
Get 35 by Mon, Nov 23
In Stock
Get 35 by Mon, Nov 23
Compare
Product Image of 1" NPT New Style Drain, 23-120
$18.63 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 1-1/2" Full Flange Stainless Steel Drain, 23-121
$8.34 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 1-1/2" Cut Flange Stainless Steel Drain, 23-122
$14.25 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Long Shank Stainless Steel Sink Strainer Drain, 23-130
$15.31 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of Replacement Movable Post Basket for 3-1/2" Kitchen Drains, 23-138
$5.83 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 2" Replacement Drain for Floor Mop Sink, 23-145
$48.24 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Crumb Cup Replacement Basket for 1-1/2" Steel Drains, 23-152
$4.70 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Replacement Fixed Post Basket for 3-1/2" Kitchen Drains, 23-153
$7.45 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Sink Strainer for 3-1/2" Kitchen Sink Drains, 23-159
$11.00 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 6-1/2" Plastic Floor Drain Strainer
$28.46 each
In Stock
Get 4 by Fri, Nov 27
In Stock
Get 4 by Fri, Nov 27
Compare
Product Image of 8-1/2" Plastic Kitchen Floor Drain Strainer
$20.49 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of Medium White Plastic Kitchen Floor Drain Strainer
Medium White Plastic Kitchen Floor Drain Strainer
SKU: 30-147
Krowne Metal
SKU: 30-147
Brand: Krowne Metal
$25.16 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of 11-3/4" Plastic Floor Drain Strainer
11-3/4" Plastic Floor Drain Strainer
SKU: 30-141
Krowne Metal
SKU: 30-141
Brand: Krowne Metal
$21.45 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Resources
FAQs, Manuals & Videos
Articles
More About Krowne Drains

Krowne Drains are the sink and waste drain products from Krowne Metal Corporation, a manufacturer of underbar, plumbing, beverage dispensing, and related foodservice equipment. The product line covers heavy cast drains, nickel plated cast bronze drains, stainless steel drains, overflow pipes, and waste drains, with sizes from 1/2" to 3-1/2". Connection options include 1/2" NPS male, 1" NPS male, 1-1/2" NPS male, and 1-1/2" NPT male, so installers can match the drain to the sink bowl and the existing waste piping. Waste drain styles include twist, lever handle, and RotoPro ball valve designs. The Diamond Series RotoPro 22-850, for example, fits a 3-1/2" sink opening and carries a 1-1/4" overflow outlet. A mismatched thread or opening size stops a foodservice sink install until the right part arrives. Picking the correct material, size, and drain style before rough work starts keeps the job moving and cuts callbacks for leaks and slow draining.

Subcategories

  • Waste Drains: Waste drains control sink drainage with a handle or valve, and Krowne offers twist, lever handle, and RotoPro rotary styles. Foodservice installers use them on commercial sinks where the basin has to empty on demand. Model 22-204 is a 3-1/2" twist waste drain with a 1-1/4" overflow outlet. Model 22-404 is the lever handle version, also sized at 3-1/2" with a 1-1/4" overflow outlet.
  • Stainless Steel Drains: Stainless steel drains serve sinks that face harsh conditions and chemicals. The 22-850 RotoPro has a stainless steel body and a stainless steel ball valve that eliminates the traditional rubber gasket. Krowne states approximately 2 to 3 times the drain rate of a conventional lever waste drain, with a smooth quarter turn action. Outlet threads are 2" NPT male and 1-1/2" NPT female.
  • Nickel Plated Cast Bronze Drains: Nickel plated cast bronze is one of the materials Krowne lists for its drain line. The Royal Series RotoPro 22-800 is a 3-1/2" ball valve waste drain in that material. Contractors who want the RotoPro ball valve style with a cast bronze body can compare it directly against the stainless steel 22-850. Both models carry the 3-1/2" size designation.

Buying Guide

Start with the sink opening and the outlet thread, because those two dimensions decide whether a drain fits. Krowne lists drain sizes from 1/2" to 3-1/2", and the 22-204, 22-404, and 22-850 waste drains are all 3-1/2" designs with a 1-1/4" overflow outlet. Check the thread type next. Krowne lists NPS male connections in 1/2", 1", and 1-1/2" sizes and an NPT male connection in 1-1/2", so confirm which thread the existing waste piping needs before ordering.

Choose the drain style by how the sink gets used. Krowne offers twist and lever handle waste drains alongside the RotoPro rotary style. The 22-850 RotoPro design eliminates the traditional rubber gasket, and Krowne states approximately 2 to 3 times the drain rate of a conventional lever waste drain. Busy sinks are where a faster drain rate pays off.

Material is the third decision. Krowne Drains are offered in heavy cast, nickel plated cast bronze, and stainless steel. Krowne describes the stainless steel 22-850 as engineered to withstand harsh conditions and chemicals, so stainless is the first material to consider for demanding sinks. Confirm whether the job needs an overflow outlet, since Krowne lists overflow pipes as their own drain category. Finally, check compliance markings. The 22-850 lists CSA and ASME A112.18.2-2020/CSA B125.2:20, and any other model should be checked against local code before ordering.

Frequently Asked Questions

What size sink opening do Krowne Drains like the 22-204 fit?

Krowne Drains include the 22-204 twist waste drain, listed as a 3-1/2" drain with a 1-1/4" overflow outlet. The 22-404 lever handle model and the 22-850 RotoPro use the same 3-1/2" designation with a 1-1/4" overflow outlet. Measure the actual bowl opening before ordering.

What are the outlet threads on the Krowne 22-850 RotoPro?

The Krowne 22-850 Diamond Series RotoPro waste drain has a 2" NPT male outlet thread and a 1-1/2" NPT female thread. It is a stainless steel model in the Krowne Drains line with a 1-1/4" overflow outlet. Confirm the waste piping thread before ordering.

Is a RotoPro drain faster than a lever waste drain?

Krowne states the 22-850 RotoPro ball valve waste drain has approximately 2 to 3 times the drain rate of a conventional lever waste drain. It operates with a smooth quarter turn and eliminates the traditional rubber gasket. Krowne Drains in the RotoPro style are built around that ball valve design.

What materials do Krowne Drains come in?

Krowne Drains are offered in heavy cast, nickel plated cast bronze, and stainless steel. Sizes run from 1/2" to 3-1/2" across the drain line. Pick the material based on the sink environment and the project spec.

Do Krowne Drains use NPS or NPT threads?

Both appear in the Krowne Drains line. Krowne lists 1/2", 1", and 1-1/2" NPS male connections and a 1-1/2" NPT male connection. Confirm the thread on the model page before ordering so it matches the existing piping.

Didn't find what you're looking for? 
Let us know
.