Apply to be a TradeMaster!
Main product image of 48,000 BTU, R-32, 20.5 SEER2 Ductless Three Zone Heat Pump Package (12+18+18)
Magnifying glass
Hover image to zoom

48,000 BTU, R-32, 20.5 SEER2 Ductless Three Zone Heat Pump Package (12+18+18)

Brand:
LG
SKU:
48K-3Z-20S-1
Rating:
(0)
Q&A:
(0)
48,000 BTU, R-32, 20.5 SEER2 Ductless Three Zone Heat Pump Package (12+18+18)
Magnifying glass
Hover image to zoom
$7,429.05 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Heating Capacity (BTU)
52500 BTUs
Product Highlight: SEER2
20.5
Product Highlight: Suction Line
1/2", 3/8" SL

Description

–

Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.



This multi-split standard package includes:

Specs

–
Voltage:

208/230V

Refrigerant Type:

R-32

Cooling Capacity (BTU):

48000

Heating Capacity (BTU):

52500

SEER2:

20.5

Suction Line:

1/2"

3/8"

Product Type:

Bundle

Liquid Line:

1/4"

EER2:

13.1

Number of Zones:

3 - Three Zone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy