Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Mini Split Air Conditioners
LG Ductless Mini Split Systems
LG Mini Split Parts
30,500 BTU LG Scroll Compressor, 208/230V
Brand:
LG
SKU:
APG031KACS
Rating:
(0)
Q&A:
(0)
Hover image to zoom
APG031KACS has been discontinued
Discontinued January 24, 2023
This product was discontinued by the manufacturer.
This item replaces:
APA032KAA
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Product Highlights
–
208/230V
3 HP
R-410A
Description
–
Quiet Start-up and Shut-down: Sound is minimized by a check valve in the discharge port of the scroll sets
Discharge Temperature Protection (DTS): External thermal sensor protects against excessively high scroll temperatures
Internal Pressure Relief (IPR): Relief valve opens at very high internal pressures protecting the unit
Internal Motor Overload Protection (OLP): Thermal switch senses high temperature of the compressor motor windings
Specs
–
Type:
Compressor
Voltage:
208/230V
Horse Power:
3
Refrigerant Type:
R-410A
Phase:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
30,500 BTU LG Scroll Compressor, 208/230V
SKU:
APG031KACS
LG
Scroll Compressor R-410a, APA029KAC
SKU:
APA029KAC
Carrier
×
Video