Apply to be a TradeMaster!
Main product image of 58 Gallon APHWC501M High-Efficiency Electric Inverter Heat Pump Water Heater (3.8/5 kW, 208/240V), APHWC501M
Magnifying glass
Hover image to zoom

58 Gallon APHWC501M High-Efficiency Electric Inverter Heat Pump Water Heater (3.8/5 kW, 208/240V), APHWC501M

Brand:
LG
SKU:
APHWC501M
Rating:
(5)
Q&A:
(0)
58 Gallon APHWC501M High-Efficiency Electric Inverter Heat Pump Water Heater (3.8/5 kW, 208/240V), APHWC501M
Magnifying glass
Hover image to zoom
$2,473.31 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 220 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
58 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240V

Description

–
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


This product is a 58 Gallon APHWC501M High-Efficiency Electric Inverter Heat Pump Water Heater manufactured by LG.


Product Features:

  • Square-shaped heat pump water heater with inverter technology in a silver finish.
  • Anode rod and enamel-coating in water tank assists in preventing corrosion, and helps promote longer water tank life.
  • Self-diagnosis function using LG ThinQ
  • Simple control with digital display includes four (4) buttons: Mode, Set, Up, and Down.
  • Built-in LG ThinQ Wi-Fi (download app) allows for operation mode (Auto, Heat Pump, Turbo, Vacation, Schedule) temperature settings, and monitoring of hot water temperature.
  • Two (2) separate heat sources - heat pump plus two (2) heating elements - enable back-up operation if one component fails.
  • Water temperature sensor monitors water draw and helps to optimize operation.

Specs

–
Energy Star Rated:

Yes

Capacity (Gallons):

58

Voltage:

208/240V

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Energy Star Rated
Capacity (Gallons)
Voltage
Fuel Type
Yes
58
208/240V
Electric

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great but requires complete re-piping of your plumbing

The unit itself is awesome. We have it in the garage, but even in a closet would have been fine - not too laud. I have an LG heatpump washer+dryer tower, the noise is exactly the same as the heat pump in the dryer - not loud at all. The smart app via WIFI and remove config for vacation mode is really cool and useful. Turbo mode sucks power like there is no tomorrow, auto works well, heat pump only is very energy efficient. Capacity is ample for 3-4 people easily. Apart from the plumbing, it needs it's own circuit- since this is a retrofit, I just have a disconnect hooked up to the old 30amp washer circuit, works perfectly. Install took a day with redoing the pipeing and electrical. It's not a 1:1 swap from the old gas Rheem model. They could put the water inlet / outlet to the top to make it easy, but it's not there hence the 4 star. Other than this - it's really great, easy install.
Botond
San Diego, CA
6 months ago
Was this review helpful to you?

Defective Unit

The unit arrived defective from the factory. LG tech support has offered little to no help.
Josh
Portland Or
1 years ago
Was this review helpful to you?

Once configured correctly it's great

Pros: * Quiet (I measured 52 db from 3 feet away), once in a storage room you don't notice it much. * Incredibly efficient (but only if you put it on heat pump only mode) * App does a good job showing how many kilowatt hours were used per day (I'm using about 25 cents a day with a family of 5) * The internals are built well and manufactured with quality * It appears to be much quieter than competitors (especially the Rheem), and higher quality (especially AO Smith). * No more natural gas! I don't have to worry about gas leaks or an exhaust flue. Cons: * It's noisier than advertised, it's not 42-49 db. I would not put this in a closet in an occupied room, it still belongs in a storage room. Heat pumps tend to have different pitches of noises too, so it carries more than say, a freezer. But 52 db is still great for storage rooms. * First time setup should have you switch it to heat pump only mode. It defaults to a hybrid mode which is more expensive than regular natural gas mode. Heat pump only mode uses so little power. * The app seems to advertise that it's only 1/3 full after a single washing machine load. But it appears to be a lie. I've yet to run out of hot water. * I wasn't ready for how much condensation this thing can produce, you definitely need a drain nearby (or mini pump), or else it will create a puddle. * The install is harder as all the inputs are on the side and not the top. Swapping out a gas hot water heater is going to require more plumbing.
Brad
South Ogden, Utah
1 years ago
Was this review helpful to you?

Runs quiet

Even when the compressor's running, it stays impressively quiet. No vibration, no low hum.
JasonD
Stanton, CA
1 years ago
Was this review helpful to you?

The Best Place to Purchase the LG Heat Pump Hot Water Heater

From the ease of navigating their website, to the actual purchase, to the way I was kept updated on shipping, every step of the purchase was efficient and friendly. I heartily recommend Supply House! Dan
Dan
Palenville, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy