Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-32, 22 SEER2 Wall Mounted Extended Piping Single Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-32, 22 SEER2 Wall Mounted Extended Piping Single Zone Heat Pump w/ Built-In WiFi (Indoor Unit)

Brand:
LG
SKU:
KNSAP241A
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-32, 22 SEER2 Wall Mounted Extended Piping Single Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom
$955.87 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Refrigerant Type
R-32
Product Highlight: Energy Star Rated
Yes
Product Highlight: SEER2
22

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This is an indoor unit. The outdoor unit must be purchased separately.


Rebates: 

  • LG Rebate: You may be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 


Please check the SEER2 site to ensure efficiency compliance for your region.


AHRI Ref #: 215828272


Features:

  • 24-Hour On / Off Timer
  • 4-Way Auto Swing
  • Auto Restart / Auto Changeover
  • Jet Cool / Jet Heat
  • Inverter (Variable Speed Compressor)
  • Smart Diagnosis
  • Washable Filter
  • Self-Cleaning Indoor Coil
  • Built-in Base Pan Heater
  • Built-in Wi-Fi via Smart ThinQ app
  • Low ambient cooling down to 14F (0F with Wind Baffle Kit)

Specs

–
Max Airflow (CFM):

919

Refrigerant Type:

R-32

Liquid Line:

3/8"

Product Type:

Indoor Unit

Min Airflow (CFM):

389

Cooling Capacity (BTU):

22000

Energy Star Rated:

Yes

EER2:

13

SEER2:

22

Heating Capacity (BTU):

24000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy